Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062007 Volkswagen Beetle, CSCMC3VW7214
Mfr # CSCMC3VW7214
Zoro # G5920613
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2006 To 2007 Volkswagen Beetle
Family Code
VW7214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3VW7214
- Zoro #
- G5920613
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Color
- Ballistic Multi-cam Arid
- Seat Position
- Front
- For Use With
- For 2006 To 2007 Volkswagen Beetle
- Family Code
- VW7214
Description
Seat Covers in Ballistic for 2006-2007 Volkswagen Beetle - (F), 50/50 bucket, only for vehicles that have a pushbutton on side of headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov