Shop COVERKING

Seat Covers in Ballistic for 20062007 Volkswagen Passat, CSCMC2VW7223

  • Mfr # CSCMC2VW7223

  • Zoro # G5830919


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2007 Volkswagen Passat
Family Code
VW7223
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2VW7223
Zoro #
G5830919
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2007 Volkswagen Passat
Color
Camo Multi-Cam Classic Black
Family Code
VW7223

Description

Seat Covers in Ballistic for 2006-2007 Volkswagen Passat - (F),6th Gen,SEDAN,50/50 bukt,w/remov hdrst, w/side airbg, w/outer pas bkrst knob, Not for Sport Seat

Ratings & reviews