Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062008 Cadillac DTS, CSCMC1CD7504
Mfr # CSCMC1CD7504
Zoro # G5712634
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2008 Cadillac DTS
Family Code
CD7504
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1CD7504
- Zoro #
- G5712634
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- Camo Multi-Cam Classic
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Cadillac DTS
- Family Code
- CD7504
Description
Seat Covers in Ballistic for 2006-2008 Cadillac DTS - (F), 50/50 bucket, w/removable headrest, w/side airbag