Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Ballistic for 20062008 Chevrolet Impala, CSCMC1CH8045

  • Mfr # CSCMC1CH8045

  • Zoro # G5697191


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2008 Chevrolet Impala
Family Code
CH8045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCMC1CH8045
Zoro #
G5697191
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Color
Camo Multi-Cam Classic
Seat Position
Front
For Use With
For 2006 To 2008 Chevrolet Impala
Family Code
CH8045

Description

Seat Covers in Ballistic for 2006-2008 Chevrolet Impala - (F), 40/20/40 split bench, w/removable headrest,NOTE: GAP BETWEEN BACKREST/BOTTOM DUE TO SEAT DESIGN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.