Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062008 Dodge Truck Ram, CSCMC2DG7382
Mfr # CSCMC2DG7382
Zoro # G5790063
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7382
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2DG7382
- Zoro #
- G5790063
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Camo Multi-Cam Classic Black
- Family Code
- DG7382
Description
Seat Covers in Ballistic for 2006-2008 Dodge Truck Ram 150 & 1500 Full Size - (F),402040,W/btm lvr ON UPHOLSTRY,W/O dr & pas bkrst knbs,W/botm consl,W/top consl,W/pwr dr