Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062008 Dodge Truck Ram, CSCMC3DG7481
Mfr # CSCMC3DG7481
Zoro # G5822482
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7481
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3DG7481
- Zoro #
- G5822482
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2006 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Family Code
- DG7481
Description
Seat Covers in Ballistic for 2006-2008 Dodge Truck Ram 150 & 1500 Full Size - (F),5o5oBucket,W/botm levr ON PLASTIC PNL,W/O dr & pas bkrst knobs,W/O pwr seat,NOT FOR SRT-10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov