Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062008 Subaru Forester, CSC1E1SU7094
Mfr # CSC1E1SU7094
Zoro # G4653473
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2008 Subaru Forester
Family Code
SU7094
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1SU7094
- Zoro #
- G4653473
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2006 To 2008 Subaru Forester
- Family Code
- SU7094
Description
Seat Covers in Ballistic for 2006-2008 Subaru Forester - (R), 60/40 split bench, w/armrest, w/3 removable headrests