Shop COVERKING

Seat Covers in Ballistic for 20062008 Subaru Forester, CSC1E4SU7095

  • Mfr # CSC1E4SU7095

  • Zoro # G4796492


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2008 Subaru Forester
Family Code
SU7095
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E4SU7095
Zoro #
G4796492
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2008 Subaru Forester
Color
Charcoal
Family Code
SU7095

Description

Seat Covers in Ballistic for 2006-2008 Subaru Forester - (F), 50/50 bukt, w/remov hdrst, w/manual dr, w/dr turning knob, w/o pass turning knob, w/side airbag

Ratings & reviews