Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062008 Toyota RAV4, CSCATC02TT7454
Mfr # CSCATC02TT7454
Zoro # G5677083
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2008 Toyota RAV4
Family Code
TT7454
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02TT7454
- Zoro #
- G5677083
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2006 To 2008 Toyota RAV4
- Family Code
- TT7454
Description
Seat Covers in Ballistic for 2006-2008 Toyota RAV4 - (F), 50/50 bucket, w/remov hdrst, w/manual dr seat, w/manual pass seat, w/seat-mounted side airbag