Shop COVERKING

Seat Covers in Ballistic for 20062009 Nissan Titan, CSCATC04NS7240

  • Mfr # CSCATC04NS7240

  • Zoro # G5632721


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2009 Nissan Titan
Family Code
NS7240
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCATC04NS7240
Zoro #
G5632721
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2009 Nissan Titan
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
NS7240

Description

Seat Covers in Ballistic for 2006-2009 Nissan Titan - (R), 60/40 rear bench w/removable headrest, no armrest, FOR KING CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews