Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062009 Subaru Tribeca, CSCMC1SU9465
Mfr # CSCMC1SU9465
Zoro # G5731184
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2006 To 2009 Subaru Tribeca
Family Code
SU9465
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC1SU9465
- Zoro #
- G5731184
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- For Use With
- For 2006 To 2009 Subaru Tribeca
- Color
- Camo Multi-Cam Classic
- Family Code
- SU9465
Description
Seat Covers in Ballistic for 2006-2009 Subaru Tribeca - (M), 40/20/40 split back, 60/40 bottom, w/3 adjustable non-removable headrest, w/built-in 60 armrest