Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062009 Toyota Prius, CSC1E1TT7407
- Mfr # CSC1E1TT7407
- Zoro # G4728181
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2006 To 2009 Toyota Prius
Family Code
TT7407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1TT7407
- Zoro #
- G4728181
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2006 To 2009 Toyota Prius
- Family Code
- TT7407
Description
Seat Covers in Ballistic for 2006-2009 Toyota Prius - (R), 60/40 split rear bench w/removable headrest, armrest is accessible