Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062009 Volkswagen Rabbit, CSC1E1VW7239
- Mfr # CSC1E1VW7239
- Zoro # G4739829
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2006 To 2009 Volkswagen Rabbit / Rabbit GTI
Family Code
VW7239
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1VW7239
- Zoro #
- G4739829
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2006 To 2009 Volkswagen Rabbit / Rabbit GTI
- Family Code
- VW7239
Description
Seat Covers in Ballistic for 2006-2009 Volkswagen Rabbit / Rabbit GTI - (F), 4-DOOR, 50/50 bkt, w/dr & pass lumbar, w/o fold pass seat, w/side airbag, NOT FOR GTI