Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062012 Porsche Cayman, CSCMC4PR9351
Mfr # CSCMC4PR9351
Zoro # G5934038
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2006 To 2012 Porsche Cayman
Family Code
PR9351
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4PR9351
- Zoro #
- G5934038
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- Color
- Ballistic Multi-cam Tropic
- For Use With
- For 2006 To 2012 Porsche Cayman
- Family Code
- PR9351
Description
Seat Covers in Ballistic for 2006-2012 Porsche Cayman - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov