Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20062014 Honda Truck, CSCMC4HD7479
- Mfr # CSCMC4HD7479
- Zoro # G5886882
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2006 To 2014 Honda Truck Ridgeline
Family Code
HD7479
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC4HD7479
- Zoro #
- G5886882
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2006 To 2014 Honda Truck Ridgeline
- Color
- Ballistic Multi-cam Tropic
- Family Code
- HD7479
Description
Seat Covers in Ballistic for 2006-2014 Honda Truck Ridgeline - (R), 60/40 bottom, solid backrest, w/2 removable headrests, w/armrest, REQ PROF INSTALLATION