Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072007 Ford 500 Five, CSC1E2FD7890
- Mfr # CSC1E2FD7890
- Zoro # G4651513
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 Ford 500 & Five Hundred Series
Family Code
FD7890
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2FD7890
- Zoro #
- G4651513
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2007 To 2007 Ford 500 & Five Hundred Series
- Family Code
- FD7890
Description
Seat Covers in Ballistic for 2007-2007 Ford 500 & Five Hundred Series - (F), SEL MODEL, 50/50 cloth bucket, w/power driver seat, w/manual passenger seat, w/o side airbag