Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072007 GMC Acadia F, CSCMC2GM8508
- Mfr # CSCMC2GM8508
- Zoro # G5749393
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 GMC Acadia
Family Code
GM8508
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2GM8508
- Zoro #
- G5749393
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2007 GMC Acadia
- Color
- Camo Multi-Cam Classic Black
- Family Code
- GM8508
Description
Seat Covers in Ballistic for 2007-2007 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/o dr inner lumbar lever, w/o pass inner lumbar lever,w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov