Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072007 GMC Truck Sierra, CSC1E1GM8073
Mfr # CSC1E1GM8073
Zoro # G4665391
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8073
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1GM8073
- Zoro #
- G4665391
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8073
Description
Seat Covers in Ballistic for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (F), OldBodyCLASSIC,40/20/40, w/manual dr & pass, W/O FOLDING CONSOLE,w/builtin belt,FOR CLOTH SEATS