Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072007 GMC Truck Sierra, CSC1E1GM8429
Mfr # CSC1E1GM8429
Zoro # G4666548
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM8429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1GM8429
- Zoro #
- G4666548
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500,2500(not HD)
- Family Code
- GM8429
Description
Seat Covers in Ballistic for 2007-2007 GMC Truck Sierra 1500,2500(not HD) - (R), NEW BODY, Solid Back, Solid Bottom, W/Removable Headrest, EXTENDED CAB ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.