Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072007 GMC Truck Sierra, CSCMC2GM8408
Mfr # CSCMC2GM8408
Zoro # G5745534
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM8408
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2GM8408
- Zoro #
- G5745534
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2007 To 2007 GMC Truck Sierra 1500HD, 2500HD,3500
- Family Code
- GM8408
Description
Seat Covers in Ballistic for 2007-2007 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), NEW BODY, 40/20/40 split bench, w/folding console, w/o lid, w/o builtin shoulder belt