Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072007 Lexus RX R, CSCATC02LX7055
Mfr # CSCATC02LX7055
Zoro # G5680400
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2007 Lexus RX
Family Code
LX7055
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02LX7055
- Zoro #
- G5680400
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2007 To 2007 Lexus RX
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- LX7055
Description
Seat Covers in Ballistic for 2007-2007 Lexus RX - (R), RX350, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)