Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072008 Dodge Truck Ram, CSCATC02DG7465
- Mfr # CSCATC02DG7465
- Zoro # G5603382
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2008 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7465
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCATC02DG7465
- Zoro #
- G5603382
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2007 To 2008 Dodge Truck Ram 150 & 1500 Full Size
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- DG7465
Description
Seat Covers in Ballistic for 2007-2008 Dodge Truck Ram 150 & 1500 Full Size - (R), Mega Cab, 60/40 split bench, with 3 equal size headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov