Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072008 Hyundai Tucson, CSCMC2HI7076
- Mfr # CSCMC2HI7076
- Zoro # G5809009
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2008 Hyundai Tucson
Family Code
HI7076
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2HI7076
- Zoro #
- G5809009
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Hyundai Tucson
- Color
- Camo Multi-Cam Classic Black
- Family Code
- HI7076
Description
Seat Covers in Ballistic for 2007-2008 Hyundai Tucson - (F), 50/50 bkt, w/fold pass seat, w/side airbag, w/dr lumbar (lever needs removed with screwdriver)