Shop COVERKING

Seat Covers in Ballistic for 20072008 Kia Optima F, CSC1E1KI7099

  • Mfr # CSC1E1KI7099

  • Zoro # G7151651


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2008 Kia Optima
Family Code
KI7099
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1E1KI7099
Zoro #
G7151651
UPC #
-
Country of Origin
United States

Details

Style
Ballistic
Seat Position
Front
Color
Black
For Use With
For 2007 To 2008 Kia Optima
Family Code
KI7099

Description

Seat Covers in Ballistic for 2007-2008 Kia Optima - (F), 50/50 bucket, w/removable headrest, w/side airbag, FLAP BETWEEN BACKREST & BOTTOM NEEDS LIFTED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.