Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072008 Kia Optima R, CSC1E1KI7100
Mfr # CSC1E1KI7100
Zoro # G7151338
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2008 Kia Optima
Family Code
KI7100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1KI7100
- Zoro #
- G7151338
- UPC #
- -
- Country of Origin
- United States
Details
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Black
- For Use With
- For 2007 To 2008 Kia Optima
- Family Code
- KI7100
Description
Seat Covers in Ballistic for 2007-2008 Kia Optima - (R), 60/40, with 3 removable headrests, w/armrest, (remove bottom w/10mm socket)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov