Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072008 MINI Cooper, CSC1E2MN7015
Mfr # CSC1E2MN7015
Zoro # G7148833
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2MN7015
- Zoro #
- G7148833
- UPC #
- -
- Country of Origin
- United States
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2007 To 2008 MINI Cooper
- Family Code
- MN7015
Description
Seat Covers in Ballistic for 2007-2008 MINI Cooper - (F), R52, CONVERTIBLE BASE, 50/50 base seat, w/removable headrest, w/lumbar knobs, w/side airbag