Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072008 MINI Cooper, CSCATC02MN7020
Mfr # CSCATC02MN7020
Zoro # G5654902
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2008 MINI Cooper
Family Code
MN7020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02MN7020
- Zoro #
- G5654902
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2008 MINI Cooper
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- MN7020
Description
Seat Covers in Ballistic for 2007-2008 MINI Cooper - (F), R52-S, CONVERTIBLE COOPER S, 50/50 sport seat, w/remov hdrst, w/o lumbar knobs, w/side airbag