Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072008 Toyota Yaris, CSC1E2TT7450
Mfr # CSC1E2TT7450
Zoro # G4759471
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2008 Toyota Yaris
Family Code
TT7450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2TT7450
- Zoro #
- G4759471
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Color
- Light Gray
- Seat Position
- Front
- For Use With
- For 2007 To 2008 Toyota Yaris
- Family Code
- TT7450
Description
Seat Covers in Ballistic for 2007-2008 Toyota Yaris - (F), SEDAN, 50/50 bucket, w/removable headrest, w/o seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov