Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072009 Acura MDX R, CSC1E4AC8047
Mfr # CSC1E4AC8047
Zoro # G4778968
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2009 Acura MDX
Family Code
AC8047
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E4AC8047
- Zoro #
- G4778968
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- Charcoal
- For Use With
- For 2007 To 2009 Acura MDX
- Family Code
- AC8047
Description
Seat Covers in Ballistic for 2007-2009 Acura MDX - (R), Third Row, 50/50 Bench, W/2 Removable Headrests, W/O Pwr Recline, (Backside carpet not covered)