Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072009 Chevrolet, CSC1E5CH8052
Mfr # CSC1E5CH8052
Zoro # G4842449
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Suburban
Family Code
CH8052
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E5CH8052
- Zoro #
- G4842449
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Chevrolet Suburban
- Color
- Cashmere
- Family Code
- CH8052
Description
Seat Covers in Ballistic for 2007-2009 Chevrolet Suburban - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov