Shop COVERKING

Seat Covers in Ballistic for 20072009 Chevrolet, CSCMC2CH8050

  • Mfr # CSCMC2CH8050
  • Zoro # G5794248

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Avalanche
Family Code
CH8050
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2CH8050
Zoro #
G5794248
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Chevrolet Avalanche
Color
Camo Multi-Cam Classic Black
Family Code
CH8050

Description

Seat Covers in Ballistic for 2007-2009 Chevrolet Avalanche - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid

Ratings & reviews