Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072009 Dodge Caliber, CSC1E2DG7379
Mfr # CSC1E2DG7379
Zoro # G4728172
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Dodge Caliber
Family Code
DG7379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E2DG7379
- Zoro #
- G4728172
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2009 Dodge Caliber
- Color
- Light Gray
- Family Code
- DG7379
Description
Seat Covers in Ballistic for 2007-2009 Dodge Caliber - (F), 50/50 w/remov hdrst, w/o lumbar, w/o fold-flat pas seat, w/o seat-mount side airbg,NOT FOR SRT4