Shop COVERKING

Seat Covers in Ballistic for 20072009 Dodge Caliber, CSC1E2DG7380

  • Mfr # CSC1E2DG7380

  • Zoro # G4725950


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2009 Dodge Caliber
Family Code
DG7380
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1E2DG7380
Zoro #
G4725950
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2009 Dodge Caliber
Color
Light Gray
Family Code
DG7380

Description

Seat Covers in Ballistic for 2007-2009 Dodge Caliber - (R), 60/40 split, w/built-in hdrst, w/o cut-outs for rear backside latches (in front of wheel wells)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews