Shop COVERKING

Seat Covers in Ballistic for 20072009 Dodge Durango, CSCMC2DG7659

  • Mfr # CSCMC2DG7659

  • Zoro # G5814931


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Dodge Durango
Family Code
DG7659
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC2DG7659
Zoro #
G5814931
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
Color
Camo Multi-Cam Classic Black
For Use With
For 2007 To 2009 Dodge Durango
Family Code
DG7659

Description

Seat Covers in Ballistic for 2007-2009 Dodge Durango - (F), 50/50 bucket, w/remov hdrst, w/o inner lever on pass bkrst, w/o seat-mounted side airbag

Ratings & reviews