Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072009 GMC Yukon F, CSCMC3GM8242
- Mfr # CSCMC3GM8242
- Zoro # G5863091
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 GMC Yukon
Family Code
GM8242
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC3GM8242
- Zoro #
- G5863091
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2009 GMC Yukon
- Color
- Ballistic Multi-cam Arid
- Family Code
- GM8242
Description
Seat Covers in Ballistic for 2007-2009 GMC Yukon - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/lid