Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072009 GMC Yukon XL, CSCATC04GM7614
- Mfr # CSCATC04GM7614
- Zoro # G5645699
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 GMC Yukon XL
Family Code
GM7614
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC04GM7614
- Zoro #
- G5645699
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2009 GMC Yukon XL
- Color
- A-TACS LE-X (LAW ENCEMENT) Solid
- Family Code
- GM7614
Description
Seat Covers in Ballistic for 2007-2009 GMC Yukon XL - (F), 50/50 bucket, w/removable headrest