Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072009 Jeep Patriot, CSC1E1JP7163
Mfr # CSC1E1JP7163
Zoro # G4669670
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2009 Jeep Patriot
Family Code
JP7163
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E1JP7163
- Zoro #
- G4669670
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2007 To 2009 Jeep Patriot
- Family Code
- JP7163
Description
Seat Covers in Ballistic for 2007-2009 Jeep Patriot - (F), 50/50 bucket, w/dr lumbar, w/o fold pass seat, w/o seat-mounted side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.