Shop COVERKING

Seat Covers in Ballistic for 20072009 Pontiac G5 Coupe, CSC1E2PN7231

  • Mfr # CSC1E2PN7231
  • Zoro # G4721364

product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Family Code
PN7231
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E2PN7231
Zoro #
G4721364
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Color
Light Gray
Family Code
PN7231

Description

Seat Covers in Ballistic for 2007-2009 Pontiac G5 Coupe - (R), 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.