Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072009 Pontiac G5 Coupe, CSCMC4PN7231
Mfr # CSCMC4PN7231
Zoro # G5927333
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2007 To 2009 Pontiac G5 Coupe
Family Code
PN7231
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC4PN7231
- Zoro #
- G5927333
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- For Use With
- For 2007 To 2009 Pontiac G5 Coupe
- Color
- Ballistic Multi-cam Tropic
- Family Code
- PN7231
Description
Seat Covers in Ballistic for 2007-2009 Pontiac G5 Coupe - (R), 60/40 split bench ..REMOVE BOTTOM TO INSTALL - "push bottom backwards, then pull up"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov