Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072010 Chevrolet Tahoe, CSC1E1CH8160
Mfr # CSC1E1CH8160
Zoro # G4711022
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2010 Chevrolet Tahoe
Family Code
CH8160
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1CH8160
- Zoro #
- G4711022
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 Chevrolet Tahoe
- Color
- Black
- Family Code
- CH8160
Description
Seat Covers in Ballistic for 2007-2010 Chevrolet Tahoe - (R), Third Row, 50/50 individual seats, w/cupholders