Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072010 GMC Yukon Denali, CSCMC2GM7641
Mfr # CSCMC2GM7641
Zoro # G5732989
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Middle
For Use With
For 2007 To 2010 GMC Yukon Denali
Family Code
GM7641
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2GM7641
- Zoro #
- G5732989
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Middle
- For Use With
- For 2007 To 2010 GMC Yukon Denali
- Color
- Camo Multi-Cam Classic Black
- Family Code
- GM7641
Description
Seat Covers in Ballistic for 2007-2010 GMC Yukon Denali - (M), Second Row, 60/40 split bench, w/2 removable headrests, w/armrest