Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072010 GMC Yukon XL, CSCMC2GM8209
Mfr # CSCMC2GM8209
Zoro # G5746550
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2010 GMC Yukon XL
Family Code
GM8209
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2GM8209
- Zoro #
- G5746550
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- For Use With
- For 2007 To 2010 GMC Yukon XL
- Color
- Camo Multi-Cam Classic Black
- Family Code
- GM8209
Description
Seat Covers in Ballistic for 2007-2010 GMC Yukon XL - (R), Third Row, 50/50 split bench, w/o cupholders
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov