Shop COVERKING

Seat Covers in Ballistic for 20072010 Hyundai Elantra, CSC1E5HI7114

  • Mfr # CSC1E5HI7114

  • Zoro # G4871121


product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2010 Hyundai Elantra Sedan
Family Code
HI7114
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1E5HI7114
Zoro #
G4871121
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2007 To 2010 Hyundai Elantra Sedan
Color
Cashmere
Family Code
HI7114

Description

Seat Covers in Ballistic for 2007-2010 Hyundai Elantra Sedan - (R), 60/40 split, w/3 removable headrests, w/armrest, NOTE: BOTTOM NEEDS REMOV W/12mm SOCKET

Ratings & reviews