Shop COVERKING

Seat Covers in Ballistic for 20072010 Jeep Wrangler, CSCMC1JP7136

  • Mfr # CSCMC1JP7136

  • Zoro # G5737064


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2010 Jeep Wrangler
Family Code
JP7136
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC1JP7136
Zoro #
G5737064
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2010 Jeep Wrangler
Color
Camo Multi-Cam Classic
Family Code
JP7136

Description

Seat Covers in Ballistic for 2007-2010 Jeep Wrangler - (F), 4-Door, 50/50 bucket, w/remov hdrst, w/height-adjustable dr seat, w/seat-mounted side airbg

Ratings & reviews