Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072010 Jeep Wrangler, CSCMC2JP7226
Mfr # CSCMC2JP7226
Zoro # G5742673
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2010 Jeep Wrangler
Family Code
JP7226
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC2JP7226
- Zoro #
- G5742673
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2007 To 2010 Jeep Wrangler
- Family Code
- JP7226
Description
Seat Covers in Ballistic for 2007-2010 Jeep Wrangler - (F), NON-US RHD 4-Door, 50/50, w/remov hdrst,w/height adj dr seat,w/seat-mount side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov