Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072011 Honda Element, CSC1E2HD7663
Mfr # CSC1E2HD7663
Zoro # G7151968
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2011 Honda Element
Family Code
HD7663
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E2HD7663
- Zoro #
- G7151968
- UPC #
- -
- Country of Origin
- United States
Details
- Style
- Ballistic
- Seat Position
- Front
- Color
- Light Gray
- For Use With
- For 2007 To 2011 Honda Element
- Family Code
- HD7663
Description
Seat Covers in Ballistic for 2007-2011 Honda Element - (F), 50/50 bucket, w/remov hdrst, w/built-in shoulder belt, w/dr armrst, w/o pas armrst,w/side airbg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov