Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20072013 Toyota Truck, CSCATC02TT7540
Mfr # CSCATC02TT7540
Zoro # G5641961
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2007 To 2013 Toyota Truck Tundra
Family Code
TT7540
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02TT7540
- Zoro #
- G5641961
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2007 To 2013 Toyota Truck Tundra
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- Family Code
- TT7540
Description
Seat Covers in Ballistic for 2007-2013 Toyota Truck Tundra - (F), DBL CAB, 50/50 bkt, w/rmv hdrst, w/o pwr dr, w/o pwr pas, w/fold (90degree) pas, w/side airbag