Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 2008-2009 Dodge Avenger, CSC1E1-DG7454
Mfr # CSC1E1DG7454
Zoro # G4734813
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2009 Dodge Avenger
Family Code
DG7454
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1E1DG7454
- Zoro #
- G4734813
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Black
- For Use With
- For 2008 To 2009 Dodge Avenger
- Family Code
- DG7454
Description
Seat Covers in Ballistic for 2008-2009 Dodge Avenger - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/o fold-flat passenger seat