Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20082008 Buick Enclave, CSCMC2BK7149
Mfr # CSCMC2BK7149
Zoro # G5734300
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2008 To 2008 Buick Enclave
Family Code
BK7149
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCMC2BK7149
- Zoro #
- G5734300
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic Black
- For Use With
- For 2008 To 2008 Buick Enclave
- Family Code
- BK7149
Description
Seat Covers in Ballistic for 2008-2008 Buick Enclave - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/pass inner lumbar lever, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.