Shop COVERKING

Seat Covers in Ballistic for 20082008 Dodge Magnum, CSCMC2DG7728

  • Mfr # CSCMC2DG7728

  • Zoro # G5822309


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2008 Dodge Magnum Police Package
Family Code
DG7728
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCMC2DG7728
Zoro #
G5822309
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2008 To 2008 Dodge Magnum Police Package
Color
Camo Multi-Cam Classic Black
Family Code
DG7728

Description

Seat Covers in Ballistic for 2008-2008 Dodge Magnum Police Package - (R), 60/40 split bench, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews